3M
00840779006748
7100204367 3M DBI-SALA Confined Space Winch, Power Drive 8518565, 1 EA
Item #120845511
description
- Power drive winch with 60 ft. (18 m) of 3/16" (5mm) stainless steel wire rope and swivel snap hook, mounting bracket.
features
- Power drive or manual operated winch
- 60 ft. (18 m) of 3/16" (5mm) stainless steel wire rope
- 9:1 and 4:1 gear ratio mechanical advantage
- Quick mount bracket
- Built-in digital usage indicator
- Triple redundant braking system
- Brake wear indicator
- Durable corrosion resistant construction
- Sealed bearings at all contact points
- Integral carrying handle
- Swivelling snap hook with impact indicator
- Overload protection clutch required (model 8512936)
- Order tripod or davit rescue system separately
| Overall Length [Min] | 18 ft |
| Overall Length [Max] | 18 m |
| Color | Black, Silver |
| Standard | OSHA 1910.146, ANSI Z117.1, ANSI Z117.1-1995 |
| Weight | 35.3 LB |
| EAN or UPC | 840779006748 |
