3M
00840779006946
7100204355 3M DBI-SALA Confined Space Winch, Power Drive 8518611, 1 EA
Item #120845514
description
- Power drive winch with 290 ft. (88 m) of 3/16" (5mm) galvanized steel wire rope and swivel snap hook, mounting bracket.
features
- Power drive or manual operated winch
- 290 ft. (88 m) of 3/16" (5mm) galvanised steel wire rope
- 9:1 and 4:1 gear ratio mechanical advantage
- Quick mount bracket
- Built-in digital usage indicator
- Triple redundant braking system
- Brake wear indicator
- Durable corrosion resistant construction
- Sealed bearings at all contact points
- Integral carrying handle
- Swivelling snap hook with impact indicator
- Overload protection clutch required (model 8512936)
- Order tripod or davit rescue system separately
| Standard | OSHA 1910.146, ANSI Z117.1-1995, ANSI Z117.1 |
| Overall Length [Min] | 290 ft |
| Overall Length [Max] | 88 m |
| Color | Silver, Black |
| Weight | 0.0 KG |
| EAN or UPC | 840779006946 |
