Skip to content Skip to navigation menu
3M00840779007158

00840779007158

7100204315 3M DBI-SALA Rollgliss R350 Rescue and Positioning Device, 3:1 Ratio8902004, 1 EA
Item #120845516
3M00840779007158
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 50 ft. (15.2 m) interchangeable pulley rescue and positioning kit with 3:1 ratio, pulleys, anchor straps, rope control device, carabiners and carrying bag.

features

  • Includes everything you'll need for efficient rescue
  • Other lengths up to 330 ft. (100 m) available to suit your specific worksite needs.
  • High strength corrosion resistant construction
  • Rescue system with raising and lowering functions
  • Manually controlled ascent and descent
  • Interchangeable pulley system
  • 50 ft. (15.2 m) 3/8" (9.5 mm) kernmantle rope lifeline
  • 3:1 lifting ratio configuration (2:1 to 5:1 available)
  • Rope retention bar for added smooth operation
  • Visual and audible function controls
  • Compact and lightweight design
Weight 0.0 KG
EAN or UPC 840779007158
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison