Skip to content Skip to navigation menu
3M00840779007165

00840779007165

7100204316 3M DBI-SALA Rollgliss R350 Rescue and Positioning Device, 3:1 Ratio8902006, 1 EA
Item #120845517
3M00840779007165
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 100 ft. (30.5 m) interchangeable pulley rescue and positioning kit with 3:1 ratio, pulleys, anchor straps, rope control device, carabiners and carrying bag.

features

  • Rescue system with raising and lowering functions
  • Manually controlled ascent and descent
  • Interchangeable pulley system
  • 100 ft. (30 m) 3/8" (9.5 mm) kernmantle rope lifeline
  • 3:1 lifting ratio configuration (2:1 to 5:1 available)
  • Rope retention bar for added smooth operation
  • Visual and audible function controls
  • Compact and lightweight design
  • High strength corrosion resistant construction
  • Includes everything you'll need for efficient rescue
  • Other lengths up to 330 ft. (100 m) available to suit your specific worksite needs.
Weight 0.0 KG
EAN or UPC 840779007165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison