3M
00840779007233
7100239618 3M DBI-SALA Wood Pole Adjustable Rope Fall Restricting Device 1204057, Distribution Pole
Item #120845518
description
- Fall restriction device with rope lanyard for distribution poles up to 18.5" dia. (47cm), 58" circ. (147cm).
features
- Lightweight pole climbing design
- For distribution pole sizes 5.5" dia./17.5" circ. (14/45cm) minimum, 18.5" dia/58" circ. (47/147cm) maximum.
- Extremely durable pole strap with wear indicator
- One-handed effortless adjustment
- Pinch-free ergonomic grips
- Stopping cleat and carabiner
- Durable kernmantle rope with wear indicator
- Abrasion resistant sleeve
- Lightweight and durable rope adjuster
- Modular design with field replaceable straps
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Standard | CSA Z259.14 Type A and B, ASTM F887-11, ASTM F887 |
| Anchor Connection Type | Non Pertinent |
| Lanyard Type | Adjustable |
| Color | Brown |
| Weight | 5.755 LB |
| EAN or UPC | 840779007233 |
