3M
00840779007295
7100240883 3M DBI-SALA Confined Space Carrying Bag for 7 ft Aluminum Tripod KK0RM3094
Item #120845520
description
- Carrying bag with zipper and web handles for confined space 7 ft. (2.1 m) aluminum tripod.
features
- Carrying/storage bag for 2.1 m tripod
- Lightweight and durable nylon construction
- Built-in web carrying handles
- Heavy-duty zipper closure
- Corrosion-resistant aluminum construction
- Easy to set-up and dismantle without tools
| For Use With | Aluminum Tripods |
| Overall Length [Max] | 2.1 m |
| Color | Blue, Yellow |
| Overall Length [Min] | 7 ft |
| Weight | 1.35 LB |
| EAN or UPC | 840779007295 |
