3M
00840779008315
7100220237 3M DBI-SALA ShockWave2 100% Tie-Off Rescue Shock Absorbing Lanyard1244459, 1 ea
Item #120845543
description
- 6 ft. (1.8m) double-leg 100% tie-off with elastic web, D-ring for SRL or rescue and snap hook at center, Saflok-Max™ steel rebar hooks at leg ends.
features
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Stretches in reaction to your movements
- Integrated D-ring for SRL attachment or rescue
- Abrasion resistant polyester tubular webbing
- User friendly self locking snap hook at center
- Saflok-Max™ self-locking steel rebar hooks at leg ends
- Energy absorbing design limits fall arrest forces
- Built-in impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Overall Length [Min] | 6 ft |
| Anchor Connection Type | Rebar Hook |
| Standard | OSHA 1926.502, OSHA 1910.66, ANSI A10.32 |
| No. of Legs | 2 |
| Anchor Material | Zinc Plated Steel |
| Lanyard Type | Variable/Elastic |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Material | Polyester |
| Lanyard Material | Polyester Tubular Web |
| Hook Material | Zinc Plated Steel |
| Color | Yellow |
| Connection Type | Snap Hook |
| Weight | 8.0 LB |
| EAN or UPC | 840779008315 |
