description
- D-ring anchorage plate with 316 stainless steel D-ring and plate.
features
- Bolt or weld to structure for fall arrest anchor point
- Compact 1/4" x 2" x 4-1/2" (6 x 51 x 114 mm) 316 stainless steel plate
- Pre-drilled 1/2" (12.7mm) holes
- 316 Stainless steel D-ring for compatible tie-off point
- High strength steel construction
- Extremely rugged and corrosion resistant
| Standard | OSHA 1926.502, OSHA 1910.140 |
| Color | Silver |
| Attachment Type | Bolt/Weld |
| Weight | 1.382 LB |
| EAN or UPC | 840779008346 |

