description
- Carrying bag with zipper and web handles confined space 7 ft. (2.1 m) 8513158 aluminum tripod.
features
- Carrying/storage bag for 7 ft. (2.1 m) confined space tripod
- Lightweight and durable nylon construction
- Built-in web carrying handles
- Heavy-duty zipper closure
- Corrosion-resistant aluminum construction
- Easy to set-up and dismantle without tools
| Color | Black |
| For Use With | Aluminum Tripods |
| Weight | 3.8 LB |
| EAN or UPC | 840779008827 |

