Skip to content Skip to navigation menu
3M00840779009060

00840779009060

7100244490 3M DBI-SALA Confined Space Integrated Tank Flange Davit Mast Base 8520267, Fits 18 - 36 in dia
Item #120845560
3M00840779009060
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bolt-on davit base for manway openings, fits flanges with a bolt circle diameter of 18 in. to 36 in. (35.7 to 91.4 cm) and with 1 in. (2.54 cm) mounting bolts.

features

  • Bolt-on davit base for flanged manways
  • Fits flanges with a bolt circle diameter of 18 in. to 36 in. (35.7 to 91.4 cm)
  • Simple attachment with three bolts
  • Pivoting arms accommodate various manways
  • Base allows for 360 degree davit mast rotation
  • PVC davit mast sleeve liner
  • Set-up and dismantle with standard tools
  • Lightweight, corrosion resistant aluminum construction
  • Accommodates various davit arm heights
Color Silver
Weight 68.5 LB
EAN or UPC 840779009060
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison