3M
00840779010660
7100244898 3M DBI-SALA Web Scaffold Choker Anchor 1201391, Polyester, 2 ft
Item #120845577
description
- 2 ft. (0.6m) web scaffold choker with D-ring and web loop.
features
- 2 ft. (0.6m) choker style anchor
- Durable polyester construction
- Ideal anchorage device for scaffolding or piping
- High strength steel D-ring
- Compact and lightweight design
- Meets the requirements for ANSI Z359.18, OSHA 1910.140 and OSHA 1926.502.
- Recommended for use in multiple industries including construction, mining, oil and gas, transportation, utilities, and wind energy
| Color | Yellow |
| Overall Length [Min] | 2 ft |
| Standard | ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 |
| Attachment Type | Pass-through/Choker |
| Weight | 0.72 LB |
| EAN or UPC | 840779010660 |
