3M
00840779010776
7100188784 3M DBI-SALA Rescue/Retrieval Y-Lanyard with Spreader Bar 1231460, 1 EA
Item #120845579
description
- 2 ft. (0.6 m) rescue/retrieval Y-lanyard with spreader bar, D-ring at center and snap hooks at leg ends.
features
- 2 ft. (0.6 m) rescue/retrieval Y-Lanyard
- Keeps victim upright during rescue
- Abrasion resistant polyester webbing
- Built-in spreader bar
- User friendly self locking snap hooks
- High strength D-ring tie-off point
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Hook Material | Zinc Plated Steel |
| Lanyard Type | Fixed |
| Color | Blue |
| Overall Length [Min] | 2 ft |
| Anchor Material | Zinc Plated Steel |
| Standard | ANSI Z359.3, OSHA 1926.502, OSHA 1910.66 |
| Lanyard Material | Polyester Web |
| Weight | 2.849 LB |
| EAN or UPC | 840779010776 |
