3M
00840779011087
7100240696 3M DBI-SALA EZ-Stop 100% Tie-Off Retractable Web Shock-Absorbing Lanyard 1241482, 6 ft
Item #120845593
description
- 6 ft. (1.8m) double-leg 100% tie-off retractable web and snap hook at center, aluminum rebar hooks at leg ends.
features
- Adjustable retraction length
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Retractable design expands in reaction to your movements
- Rugged thermoplastic retractor case
- Abrasion resistant polyester webbing
- Soft pack energy absorber
- Energy absorbing design limits fall arrest forces
- User friendly self locking snap hook at center
- Self-locking aluminum rebar hook at leg ends
- Impact indicator
- Equipped with 3M™ Connected Safety ID (CSID)
| Anchor Material | Aluminum |
| Hook Material | Zinc Plated Steel |
| Material | Polyester |
| Connection Type | Snap Hook |
| Lanyard Type | Variable/Retractable |
| Color | Yellow |
| Overall Length [Min] | 6 ft |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Anchor Connection Type | Rebar Hook |
| Standard | OSHA 1926.502, OSHA 1910.66 |
| No. of Legs | 2 |
| Lanyard Material | Web |
| Weight | 5.59 LB |
| EAN or UPC | 840779011087 |
