3M
00840779011230
7100220854 3M DBI-SALA Shockwave2 Shock Absorbing Lanyard 1244455, 1 ea
Item #120845594
description
- 6 ft. (1.8m) double-leg 100% tie-off with elastic web, D-ring for SRL or rescue at center with snap hooks at ends.
features
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Stretches in reaction to your movements
- Integrated D-ring for SRL attachment or rescue
- Abrasion resistant polyester tubular webbing
- User friendly self locking snap hooks at each end
- Energy absorbing design limits fall arrest forces
- Built-in impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| No. of Legs | 2 |
| Lanyard Material | Polyester Tubular Web |
| Material | Polyester |
| Standard | OSHA 1910.66, ANSI A10.32, OSHA 1926.502 |
| Hook Material | Zinc Plated Steel |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Overall Length [Min] | 6 ft |
| Connection Type | Snap Hook |
| Anchor Material | Zinc Plated Steel |
| Color | Yellow |
| Anchor Connection Type | Snap Hook |
| Lanyard Type | Variable/Elastic |
| Weight | 4.6 LB |
| EAN or UPC | 840779011230 |
