Skip to content Skip to navigation menu
3M00840779011353

00840779011353

7100243799 3M Protecta Stretch Web Shock-Absorbing Lanyard 1340101, 6 ft
Item #120845595
3M00840779011353
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 6 ft. (1.8m) single-leg with elastic web and snap hooks at each end.

features

  • 6 ft. (1.8m) single-leg lanyard
  • Stretches in reaction to your movements
  • Abrasion resistant polyester tubular webbing
  • User friendly self locking snap hooks at each end
  • Energy absorbing design limits fall arrest forces
  • Built-in impact indicator
Lanyard Type Variable/Elastic
Anchor Material Zinc Plated Steel
Lanyard Material Polyester Tubular Web
Energy Absorber Class 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN)
Standard OSHA 1926.502, ANSI A10.32, OSHA 1910.66
Color Red
Hook Material Zinc Plated Steel
No. of Legs 1
Material Polyester
Connection Type Snap Hook
Anchor Connection Type Snap Hook
Overall Length [Min] 6 ft
Weight 2.54 LB
EAN or UPC 840779011353
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison