3M
00840779011360
7100188785 3M PROTECTA PRO Stretch Shock Absorbing Lanyard 1340121, 1 EA
Item #120845596
description
- 6 ft. (1.8m) single-leg with elastic web and snap hook at one end, steel rebar hook at other end.
features
- Built-in impact indicator
- 6 ft. (1.8m) single-leg lanyard
- Stretches in reaction to your movements
- Abrasion resistant polyester tubular webbing
- User friendly self locking snap hook at one end
- Self-locking steel rebar hook at one end
- Energy absorbing design limits fall arrest forces
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Material | Polyester |
| Color | Red |
| Anchor Material | Zinc Plated Steel |
| Standard | ANSI A10.32, OSHA 1926.502, OSHA 1910.66 |
| Lanyard Type | Variable/Elastic |
| Lanyard Material | Polyester Tubular Web |
| No. of Legs | 1 |
| Overall Length [Min] | 6 ft |
| Connection Type | Snap Hook |
| Anchor Connection Type | Rebar Hook |
| Hook Material | Zinc Plated Steel |
| Weight | 3.49 LB |
| EAN or UPC | 840779011360 |
