3M
00840779011377
7100208178 3M Protecta Shock Absorbing Lanyard 1340125, Rebar Hook, 6ft (1.8m)
Item #120845597
description
- 6 ft. (1.8m) web single-leg with snap hook at one end, steel rebar hook at other end.
features
- 6 ft. (1.8m) single-leg lanyard
- Lightweight user friendly design
- PVC shock pack with protected label
- Abrasion resistant polyester webbing
- Energy absorbing design limits fall arrest forces
- User friendly self locking snap hook at one end
- Self-locking steel rebar hook at one end
- Impact indicator
| Overall Length [Min] | 6 ft |
| Lanyard Type | Fixed |
| Hook Material | Zinc Plated Steel |
| Material | Polyester |
| Anchor Material | Zinc Plated Steel |
| Standard | OSHA 1910.66, ANSI A10.32, OSHA 1926.502 |
| Color | Red |
| Connection Type | Snap Hook |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Lanyard Material | Polyester Web |
| No. of Legs | 1 |
| Anchor Connection Type | Rebar Hook |
| Weight | 0.0 KG |
