3M
00840779011582
7100220422 3M PROTECTA PRO Pack Adjustable 100% Tie-Off Shock Absorbing Lanyard1342250, 1 ea
Item #120845603
description
- 6 ft. (1.8m) adjustable web double-leg 100% tie-off with snap hooks at each end.
features
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Adjustable length
- Lightweight user friendly design
- PVC shock pack with protected label
- Abrasion resistant polyester webbing
- Energy absorbing design limits fall arrest forces
- User friendly self locking snap hooks at each end
- Impact indicator
| No. of Legs | 2 |
| Anchor Material | Zinc Plated Steel |
| Connection Type | Snap Hook |
| Standard | ANSI A10.32, OSHA 1926.502, OSHA 1910.66 |
| Hook Material | Zinc Plated Steel |
| Lanyard Type | Adjustable |
| Anchor Connection Type | Snap Hook |
| Color | Red |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Material | Polyester |
| Overall Length [Min] | 6 ft |
| Lanyard Material | Polyester Web |
| Weight | 4.2 LB |
| EAN or UPC | 840779011582 |
