3M
00840779012190
7100237728 3M DBI-SALA ExoFit NEX Comfort Arc Flash Vest Positioning Safety Harness 1103071, Medium
Item #120845615
description
- PVC coated aluminum back and side D-rings, Nomex®/Kevlar® fiber webbing and comfort padding, locking quick connect buckle leg straps (size Medium).
features
- Arc flash rated
- Nomex®/Kevlar® material provides shoulder, back and leg comfort padding
- Lightweight aluminum stand-up PVC coated aluminum back D-ring
- Lightweight aluminum quick connect chest and leg straps
- Web-locking quick-connect chest and leg straps
- Leather insulators
- Nomex®/Kevlar® fiber webbing
- Belt loops
- Built-in lanyard keepers
- Revolving vertical torso buckle
- Impact Indicator
- Integrated flame resistant trauma straps
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Weight | 5.105 LB |
| EAN or UPC | 840779012190 |
