Back and front web rescue loops, belt with pad and PVC coated aluminum side D-rings, Nomex®/Kevlar® fiber webbing and comfort padding, locking quick connect buckle leg straps (size Large).
features
Arc flash rated
Nomex®/Kevlar® material provides shoulder, back and leg comfort padding
Back web loop
Body belt/hip pad with PVC coated lightweight aluminum side D-rings
Front web rescue loops
Web-locking quick-connect chest and leg straps
Leather insulators
Nomex®/Kevlar® fiber webbing
Built-in lanyard keepers
Revolving vertical torso buckle
Impact Indicator
Integrated flame resistant trauma straps
Protected labels, equipped with 3M™ Connected Safety ID (CSID)
Weight
0.0 KG
EAN or UPC
840779012329
We're here for you
with Service Centers across the country - We have your back