PVC coated aluminum back, front and side D-rings, Nomex®/Kevlar® fiber webbing and comfort padding, locking quick connect buckle leg straps (size Large).
features
Arc flash rated
Nomex®/Kevlar® material provides shoulder, back and leg comfort padding
Lightweightstand-up PVC coated aluminum back D-ring
Lightweight PVC coated side D-rings
Lightweight PVC coated aluminum front D-ring
Web-locking quick-connect chest and leg straps
Leather insulators
Nomex®/Kevlar® fiber webbing
Belt loops
Built-in lanyard keepers
Revolving vertical torso buckle
Impact Indicator
Integrated flame resistant trauma straps
Protected labels, equipped with 3M™ Connected Safety ID (CSID)
Weight
5.485 LB
EAN or UPC
840779012404
We're here for you
with Service Centers across the country - We have your back