3M
00840779012596
7100239621 3M DBI-SALA Wood Pole Adjustable Web Fall Restricting Device 1204076, Transmission Pole
Item #120845626
description
- Fall restricting device with web lanyard for transmission poles up to 30.5" dia. (77cm), 96" circ. (244cm).
features
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
- Modular design with field replaceable straps
- Durable polyester web
- Lightweight and durable rope adjuster
- Stopping cleat and carabiner
- Lightweight pole climbing design
- For transmission pole sizes 5.5" dia./17.5" circ. (14/45cm) minimum, 30.5" dia./96" circ. (77.5/244cm) maximum.
- Extremely durable pole strap with wear indicator
- One-handed effortless adjustment
- Pinch-free ergonomic grips
| Color | Brown |
| Standard | ASTM F887-11, ASTM F887, CSA Z259.14 Type A and B |
| Lanyard Type | Adjustable |
| Anchor Connection Type | Non Pertinent |
| Weight | 6.415 LB |
| EAN or UPC | 840779012596 |
