3M
00840779012602
7100228409 3M DBI-SALA Roof Top Anchor - For Metal, Concrete, Wood Roofs 2100133,Silver
Item #120845627
description
- Universal roof top anchor for metal, concrete and wood roofs.
features
- Installs to 24 gauge or thicker metal, 5/8" (1.6cm) wood and 3,000 PSI (21 MPa) concrete roofs
- Accommodates roof ribs 10-20 in. (25.4-50.1cm) apart in 1 in. (2.5cm) increments
- For use on flat or sloped (up to 3:12 pitch) roof decks
- Multiple fastener options available
- Extremely fast and efficient installation
- Unique load distributing design protects roof and user
- Swiveling tie-off point for complete mobility
- Corrosion resistant construction and coating
- Compatible with various fall arrest connecting systems
- Multi-person use with horizontal lifeline system
| Color | Silver |
| Attachment Type | Rivet/Fablok/Teks Screw |
| Standard | OSHA 1926.502, OSHA 1910.140 |
| For Use With | Metal, Concrete, Wood Roofs |
| Weight | 17.705 LB |
| EAN or UPC | 840779012602 |
