3M
00840779012619
7100228425 3M DBI-SALA Roof Top Anchor - For Standard Membrane Roofs 2100139
Item #120845628
description
- Roof top anchor for standard membrane and built-up roofs, with weather proofing shroud.
features
- Installs to standard membrane and built-up type roofs
- For use on flat or sloped (up to 3:12 pitch)
- Fastens through membrane, insulation and into metal, wood or concrete
- Multiple fastener options available
- Exclusive design offers fast installation
- Complete with shroud offering maximum weather proofing
- Aesthetic design compliments the roof
- Thermal efficient design and construction
- Load distributing design protects roof and user
- Swiveling tie-off point for complete mobility
- Compatible with various fall arrest connecting systems
- Multi-person use with horizontal lifeline system
| For Use With | Standard Membrane Roofs |
| Attachment Type | Toggle Bolt |
| Standard | OSHA 1910.140, OSHA 1926.502 |
| Color | Silver |
| Weight | 12.91 LB |
| EAN or UPC | 840779012619 |
