Skip to content Skip to navigation menu
3M00840779013821

00840779013821

7100204296 3M DBI-SALA Confined Space 4-in-1 Davit Guard System 8530352, 1 EA
Item #120845647
3M00840779013821
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Basic davit hoist system with guardrail and winch/SRL mounting bracket.

features

  • 4-in-1 basic davit hoist and guardrail system
  • Integrated 5,000 lb. (22 kN) mast anchorage point
  • Fall arrest rated in all davit offset mast positions
  • Built-in pulley for lifeline
  • Quick mount winch/SRL bracket
  • Built-in secondary fall arrest anchor point
  • Lightweight folding base and guardrail
  • Unique foot level and height adjustment system
  • Set-up and dismantle without tools
  • Lightweight, corrosion resistant aluminum construction
  • Built-in guardrail system with hinged gate
  • Telescoping upper davit mast
Color Green
Weight 0.0 KG
EAN or UPC 840779013821
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison