3M
00840779013999
7100209337 3M DBI-SALA Self Locking Carabiner 18mm Gate 2000127, EA
Item #120845648
description
- 11/16 in. (17.5mm) gate opening stainless steel carabiner with self closing/locking gate.
features
- 11/16 in. (17.5mm) gate opening stainless steel carabiner
- Durable and light weight
- Highly corrosion resistant stainless steel hardware
- High strength steel construction
- User friendly compact and lightweight design
| Attachment Type | Hook, None |
| Standard | OSHA 1926.502, OSHA 1910.140 |
| Color | Silver |
| Weight | 0.605 LB |
| EAN or UPC | 840779013999 |
