description
- 7 ft. (2.1m) web tie-off adaptor, pass-thru type.
features
- 7 ft. (2.1m) pass-thru type tie-off adaptor
- Durable polyester construction
- Abrasion resistant polyester wear pad
- High strength steel hardware
- Compact and lightweight design
| Color | Yellow |
| Standard | ANSI Z359.18, OSHA 1926.502, OSHA 1910.140 |
| Attachment Type | Pass-through/Choker |
| Overall Length [Min] | 7 ft |
| Weight | 2.4 LB |
| EAN or UPC | 840779016037 |

