description
- 10 ft. (3.0m) web tie-off adaptor, pass-thru type.
features
- 10 ft. (3.0m) pass-thru type tie-off adaptor
- Durable polyester construction
- Abrasion resistant polyester wear pad
- High strength steel hardware
- Compact and lightweight design
| Overall Length [Min] | 10 ft |
| Standard | OSHA 1910.140, OSHA 1926.502, ANSI Z359.18 |
| Attachment Type | Pass-through/Choker |
| Color | Yellow |
| Weight | 2.9 LB |
| EAN or UPC | 840779016051 |

