description
- D-ring anchorage plate with zinc plated steel D-ring and e-coat painted steel plate.
features
- Bolt or weld to structure for fall arrest anchor point
- Compact 1/4" x 2" x 4-1/2" (6 x 51 x 114 mm) e-coat painted steel plate
- Pre-drilled 1/2" (12.7mm) holes
- Zinc plated steel D-ring for compatible tie-off point
- High strength steel construction
- Extremely rugged and corrosion resistant
| Attachment Type | Bolt/Weld |
| Color | Yellow Zinc, Black |
| Standard | OSHA 1926.502, ANSI Z359.1, ANSI A10.32, OSHA 1910.66 |
| Weight | 0.0 KG |
| EAN or UPC | 840779047284 |

