3M
00840779063185
7100241702 3M DBI-SALA Adjustable Web Positioning Lanyard 1231022, 8 ft
Item #120845668
description
- 8 ft. (2.4m) single-leg with adjustable web and snap hooks at each end.
features
- Equipped with 3M™ Connected Safety ID (CSID)
- User friendly self locking snap hooks at each end
- Abrasion resistant polyester webbing
- Built-in wear indicator
- 8 ft. (2.4m) adjustable single-leg lanyard
- Ideal for work positioning or restraint
| Overall Length [Min] | 8 ft |
| Connection Type | Snap Hook |
| Lanyard Material | Polyester Web |
| Standard | OSHA 1926.502, OSHA 1910.66, ANSI Z359.3 |
| Anchor Connection Type | Snap Hook |
| Lanyard Type | Adjustable |
| Anchor Material | Zinc Plated Steel |
| Hook Material | Zinc Plated Steel |
| Color | Yellow |
| Weight | 2.225 LB |
| EAN or UPC | 840779063185 |
