3M
00840779072637
7100239368 3M DBI-SALA Sealed-Blok 3-Way Retrieval Self-Retracting Lifeline with Bracket 3400926, Stainless Steel Cable, 50 ft
Item #120845682
description
- 50 ft. (15m) of 3/16" (5mm) stainless steel wire rope with swivel snap hook, 3-way retrieval winch and mounting bracket, anchorage carabiner, 4 ft. (1.2m) cable tie-off adaptor.
features
- Environmentally sealed dynamic components
- 3-way emergency retrieval system
- Integrated quick-mount bracket
- Extremely durable construction
- 50 ft. (15m) 3/16" (5mm) stainless steel cable lifeline
- Cable lifeline replacement system
- Anti-ratcheting locking system
- Built-in carrying handle
- Swiveling stainless steel snap hook with impact indicator
- Large pivoting anchorage loop
- Saflok™ anchorage carabiner
- Cable tie-off adaptor x 4 ft. (1.2m) with carabiner
- Reserve lifeline system
- Ergonomic cable handle equipped with 3M™ Connected Safety ID (CSID)
| Overall Length [Min] | 50 ft |
| Housing Material | Aluminum & Stainless Steel |
| Mounting Type | Overhead Anchor Point |
| Standard | OSHA 1926.502, ANSI Z359.14, ANSI Z359.1, ANSI A10.32, OSHA 1910.66, ANSI Z359.4 |
| Weight | 40.6 LB |
| EAN or UPC | 840779072637 |
