3M
00840779072781
7100207465 3M DBI-SALA Sealed-Blok Self Retracting Lifeline, Retrieval/Bracket,Cable 3400987, 130 ft. (39m)
Item #120845683
description
- 130 ft. (39m) of 3/16" (5mm) stainless steel wire rope with swivel snap hook, 3-way retrieval winch and mounting bracket, anchorage carabiner, 4 ft. (1.2m) cable tie-off adaptor.
features
- Environmentally sealed dynamic components
- 3-way emergency retrieval system
- Integrated quick-mount bracket
- Extremely durable construction
- 130 ft. (39m) 3/16" (5mm) stainless steel cable lifeline
- Cable lifeline replacement system
- Anti-ratcheting locking system
- Built-in carrying handle
- Swiveling stainless steel snap hook with impact indicator
- Large pivoting anchorage loop
- Saflok™ anchorage carabiner
- Cable tie-off adaptor x 4 ft. (1.2m) with carabiner
- Reserve lifeline system
- Ergonomic cable handle equipped with 3M™ Connected Safety ID (CSID)
| Standard | ANSI A10.32, OSHA 1910.66, ANSI Z359.1, OSHA 1926.502, ANSI Z359.4, ANSI Z359.14 |
| Overall Length [Min] | 130 ft |
| Housing Material | Aluminum & Stainless Steel |
| Mounting Type | Overhead Anchor Point |
| Weight | 76.9 LB |
| EAN or UPC | 840779072781 |
