Skip to content Skip to navigation menu
3M00840779075720

00840779075720

7100210166 3M DBI-SALA Rope Lifeline with 2 Snap Hooks 1202823, 1 EA
Item #120845692
3M00840779075720
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 75 ft. (22 m) polyester/polypropylene blend 5/8" (16 mm) diameter rope lifeline with snap hooks at both ends.

features

  • 75 ft. (22 m) rope lifeline
  • 5/8" (16 mm) diameter polyester/polypropylene blend
  • Built-in self locking snap hook at both ends
  • Durable, high strength 5-tuck splice
  • Equipped with 3M™ Connected Safety ID (CSID)
Weight 10.1 LB
EAN or UPC 840779075720
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison