3M
00840779081035
7100188786 3M PROTECTA PRO Chain Rebar/Positioning Lanyard 1350200, 1 EA
Item #120845699
description
- 22 in. (56cm) chain rebar assembly with steel rebar hook at center, snap hooks at leg ends.
features
- 22 in. (56cm) chain rebar assembly
- Ideal for work positioning
- Extremely durable twist link chain construction
- Self-locking steel rebar hook at center
- User friendly self locking snap hooks at leg ends
| Anchor Connection Type | Rebar Hook |
| Lanyard Material | Twist Link Chain & Zinc Plated Steel |
| Standard | ANSI A10.32, OSHA 1910.66, OSHA 1926.502 |
| Anchor Material | Zinc Plated Steel |
| Connection Type | Snap Hook |
| Color | Silver |
| Hook Material | Zinc Plated Steel |
| Lanyard Type | Fixed |
| Overall Length [Min] | 22 in |
| Weight | 4.236 LB |
| EAN or UPC | 840779081035 |
