3M
00840779097821
7100157099 3M DBI-SALA Force2 100% Tie-Off Shock Absorbing Lanyard 1246160
Item #120845705
description
- 6 ft. (1.8m) web double-leg 100% tie-off Force2™ with aluminum snap hook at center, aluminum rebar hooks at leg ends.
features
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Force2™ 12 ft. free fall (3.6m) and dual capacity rated
- Extremely compact and lightweight
- Exclusive Vectran™ energy absorption system
- Aluminum self locking snap hook at center
- Aluminum locking gate/nose rebar hook at leg ends
- Built-in reflective materials
- Impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| No. of Legs | 2 |
| Anchor Material | Aluminum |
| Material | Polyester |
| Overall Length [Min] | 6 ft |
| Anchor Connection Type | Rebar Hook |
| Lanyard Material | Polyester Web |
| Lanyard Type | Fixed |
| Color | Yellow |
| Connection Type | Snap Hook |
| Standard | ANSI Z359.13, OSHA 1910.66, ANSI A10.32, OSHA 1926.502 |
| Energy Absorber Class | 12 ft (3.6 m) Free Fall/MAAF 1350 lbs (6 kN) |
| Weight | 0.0 KG |
| EAN or UPC | 840779097821 |
