3M
00840779097838
7100235218 3M DBI-SALA EZ-Stop F2 100% Tie-Off Web Shock-Absorbing Lanyard 1246161, 6 ft
Item #120845706
description
- 6 ft. (1.8m) web double-leg 100% tie-off Force2™ with snap hooks at each end.
features
- User friendly self locking snap hooks
- Built-in reflective materials
- Impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
- Extremely compact and lightweight
- Exclusive Vectran™ energy absorption system
- Abrasion resistant polyester webbing
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Force2™ 12 ft. free fall (3.6m) and dual capacity rated
| Energy Absorber Class | 12 ft (3.6 m) Free Fall/AAF 1350 lbs (6 kN) |
| Hook Material | Zinc Plated Steel |
| No. of Legs | 2 |
| Connection Type | Snap Hook |
| Lanyard Material | Web |
| Anchor Material | Zinc Plated Steel |
| Lanyard Type | Fixed |
| Color | Yellow |
| Overall Length [Min] | 6 ft |
| Anchor Connection Type | Snap Hook |
| Material | Polyester |
| Standard | OSHA 1910.66, ANSI Z359.13, ANSI Z359.1, OSHA 1926.502, ANSI A10.32 |
| Weight | 3.7 LB |
| EAN or UPC | 840779097838 |
