3M
00840779097890
7100241913 3M DBI-SALA EZ-Stop F2 Web Shock-Absorbing Lanyard 1246167, 6 ft
Item #120845708
description
- 6 ft. (1.8m) web single-leg Force2™ with snap hooks at each end.
features
- 6 ft. (1.8m) single-leg lanyard
- Force2™ 12 ft. free fall (3.6m) and dual capacity rated
- Extremely compact and lightweight
- Exclusive Vectran™ energy absorption system
- Abrasion resistant polyester webbing
- User friendly self locking snap hooks
- Built-in reflective materials
- Impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Lanyard Material | Web |
| Anchor Connection Type | Snap Hook |
| Anchor Material | Zinc Plated Steel |
| Material | Polyester |
| Energy Absorber Class | 12 ft (3.6 m) Free Fall/MAAF 1350 lbs (6 kN) |
| Connection Type | Snap Hook |
| Color | Yellow |
| Overall Length [Min] | 6 ft |
| Hook Material | Zinc Plated Steel |
| Standard | ANSI Z359.13, OSHA 1910.66, ANSI Z359.1, ANSI A10.32, OSHA 1926.502 |
| Lanyard Type | Fixed |
| No. of Legs | 1 |
| Weight | 2.51 LB |
| EAN or UPC | 840779097890 |
