description
- 14-1/2 in. (36.8cm) shock absorber only with snap hook at one end, D-ring at other end.
features
- 14-1/2 in. (36.8cm) shock absorber only
- Extremely compact and lightweight
- Exclusive Vectran™ energy absorption system
- User friendly self locking snap hook at one end
- Built-in D-ring at one end
- Built-in reflective materials
- Impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Overall Length [Min] | 14.5 in |
| Lanyard Material | Polyester Web |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| No. of Legs | 1 |
| Hook Material | Zinc Plated Steel |
| Standard | OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.13, ANSI Z359.1 |
| Color | Yellow |
| Material | Polyester |
| Connection Type | Snap Hook |
| Lanyard Type | Shock Absorber Only |
| Weight | 1.627 LB |
| EAN or UPC | 840779097982 |

