3M
00840779098118
7100188782 3M DBI-SALA EZ-Stop 100% Tie-Off Shock Absorbing Lanyard 1246193, Yellow, 6 ft
Item #120845710
description
- 6 ft. (1.8m) elastic web double-leg 100% tie-off with aluminum snap hook at center, aluminum rebar hooks at leg ends.
features
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Stretches in reaction to your movements
- Extremely compact and lightweight
- Exclusive Vectran™ energy absorption system
- Aluminum self locking snap hook at center
- Aluminum locking gate/nose rebar hook at leg ends
- Built-in reflective materials
- Impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Lanyard Type | Fixed |
| Lanyard Material | Web |
| Connection Type | Snap Hook |
| No. of Legs | 1 |
| Color | Yellow |
| Standard | OSHA 1910.66, OSHA 1926.502, ANSI Z359.1, ANSI A10.32, ANSI Z359.13 |
| Hook Material | Aluminum |
| Anchor Material | Aluminum |
| Overall Length [Min] | 6 ft |
| Anchor Connection Type | Rebar Hook |
| Material | Polyester |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Weight | 4.341 LB |
| EAN or UPC | 840779098118 |
