The Adjustable Height 3M™ DBI-SALA® FlexiGuard™ A-Frame System helps protect workers from falls while providing a large working space. The connecting rails are made from extruded aluminum and is rated for use by up to two workers at once. This mobile safety system allows workers to easily move it from one job to the next.
features
Multiple height and width configurations available
Aluminum and steel construction for long-lasting use
Extruded aluminum rail requires no minimizes maintenance and includes two trolleys
System includes heavy-duty leveling jacks
Complies with OSHA 1926.502 and OSHA 1910.66 requirements
Ideal for numerous applications within the transportation, construction, utilities, and mining industries
Standard
ANSI Z359.6, OSHA 1926.502
Color
Yellow, Silver
Weight
4400.0 LB
EAN or UPC
840779099825
We're here for you
with Service Centers across the country - We have your back