PVC coated aluminum back and front D-rings, belt with pad and PVC coated aluminum side D-rings, seat sling with PVC coated suspension D-rings, Nomex®/Kevlar® fiber webbing and comfort padding, locking quick connect buckle leg straps (size Medium).
features
Arc flash rated
Nomex®/Kevlar® material provides shoulder, back and leg comfort padding
Lightweight aluminum stand-up PVC coated aluminum back D-ring
Lightweight aluminum PVC coated aluminum front D-ring
Body belt/hip pad with PVC coated lightweight aluminum side D-rings
Removable seat sling with aluminum board and lightweight aluminum PVC coated aluminum suspension D-rings
Web-locking quick-connect chest and leg straps
Leather insulators
Nomex®/Kevlar® fiber webbing
Built-in lanyard keepers
Revolving vertical torso buckle
Impact Indicator
Integrated flame resistant trauma straps
Protected labels, equipped with 3M™ Connected Safety ID (CSID)
Weight
10.46 LB
EAN or UPC
840779102815
We're here for you
with Service Centers across the country - We have your back