3M
00840779103379
7100239628 3M DBI-SALA Pole Climber's Adjustable Rope Positioning Lanyard 1234071, 8 ft
Item #120845720
description
- 8 ft. (2.4m) adjustable rope positioning lanyard with rope adjuster and aluminum carabiner and snap hook.
features
- Lightweight and durable rope adjuster with carabiner at one end
- 8 ft. (2.4m) adjustable rope positioning lanyard
- Ideal for work positioning while pole climing
- Durable kernmantle rope with wear indicator
- Abrasion resistant sleeve
- User friendly self locking snap hook at one end
| Standard | OSHA 1910.268 (g), OSHA 1926.959, OSHA 1926.502 |
| Connection Type | Snap Hook and Carabiner |
| Lanyard Type | Adjustable |
| Hook Material | Aluminum |
| Overall Length [Min] | 8 ft |
| Color | Yellow |
| Lanyard Material | Nylon Core/Polyester Cover Kernmantle Rope |
| Weight | 2.185 LB |
| EAN or UPC | 840779103379 |
