description
- Roof top anchor for standing seam roofs, for use on flat or low sloped aluminum, steel or stainless steel.
features
- Installs to flat or low sloped aluminum, steel or stainless steel standing seam roofs
- Multiple clamp kit options available (order separately)
- Fits seam centers of 15.75” (400mm) x 11.8” (300mm)
- Corrosion resistant construction
- Load distributing design protects roof and user
- Swiveling tie-off point for complete mobility
- Compatible with various fall arrest connecting systems
- Multi-person use with horizontal lifeline system
| For Use With | Standing Seam Roofs |
| Color | Silver |
| Standard | OSHA 1910.140, OSHA 1926.502 |
| Attachment Type | Clamp |
| Weight | 13.6 LB |
| EAN or UPC | 840779103478 |

