Skip to content Skip to navigation menu
3M00840779105588

00840779105588

7100239629 3M DBI-SALA Pole Climber's Adjustable Rope Positioning Lanyard for Electrical/Hot Work Use 1234083, 8 ft
Item #120845727
3M00840779105588
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 8 ft. (2.4m) adjustable rope positioning lanyard with Technora® kernmantle rope, aluminum carabiner at one end, rope adjuster and aluminum carabiner at other end.

features

  • Abrasion resistant sleeve
  • Lightweight aluminum self locking carabiner at one end
  • Lightweight aluminum rope adjuster and carabiner at one end
  • Designed for hot work use
  • Heat resistant and flame retardant rope with wear indicator
  • Ideal for work positioning while pole climing
  • 8 ft. (2.4m) adjustable rope positioning lanyard
Lanyard Type Adjustable
Standard OSHA 1910.269
Lanyard Material Technora Core, Technora/Nylon Blend Cover Kernmantle Rope
Hook Material Aluminum
Color Yellow
Connection Type Carabiner
For Use With Electrical/Hot Work Use
Overall Length [Min] 8 ft
Weight 2.095 LB
EAN or UPC 840779105588
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison