3M
00840779108930
7100208194 3M DBI-Sala EZ-Stop Shock Absorbing Lanyard 1246351, Twin legs,Saflok Tower Hooks, 6ft (1.8m)
Item #120845738
description
- 6 ft. (1.8m) elastic web double-leg 100% tie-off with aluminum snap hook at center, Saflok™ Tower hooks at leg ends.
features
- Built-in reflective materials
- Impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
- Extremely compact and lightweight
- ExclusiveVectran™ energy absorption system
- Saflok™ Tower Hook at leg ends
- User friendly self locking aluminum snap hook at center
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Stretches in reaction to your movements
| Anchor Material | Aluminum |
| Overall Length [Min] | 6 ft |
| Anchor Connection Type | Rebar Hook |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Lanyard Material | Web |
| Hook Material | Aluminum |
| Color | Yellow |
| Standard | OSHA 1910.66, ANSI Z359.1, OSHA 1926.502, ANSI Z359.13, ANSI A10.32 |
| No. of Legs | 2 |
| Material | Polyester |
| Lanyard Type | Fixed |
| Connection Type | Snap Hook |
| Weight | 8.2 LB |
| EAN or UPC | 840779108930 |
