3M
00840779108954
7100157143 3M DBI-SALA ShockWave2 100% Tie-Off Shock Absorbing Lanyard 1244416
Item #120845739
description
- 6 ft. (1.8m) double-leg 100% tie-off with elastic web and aluminum snap hook at center, Saflok™ Tower hooks at leg ends.
features
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Stretches in reaction to your movements
- Abrasion resistant polyester tubular webbing
- User friendly self locking aluminum snap hook at center
- Saflok™ Tower Hook at leg ends
- Energy absorbing design limits fall arrest forces
- Built-in impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Lanyard Material | Polyester Tubular Web |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Anchor Connection Type | Rebar Hook |
| Standard | OSHA 1910.66, ANSI A10.32, ANSI Z359.13, OSHA 1926.502 |
| Lanyard Type | Variable/Elastic |
| No. of Legs | 2 |
| Connection Type | Snap Hook |
| Hook Material | Zinc Plated Steel |
| Anchor Material | Aluminum |
| Color | Yellow |
| Material | Polyester |
| Overall Length [Min] | 6 ft |
| Weight | 0.0 KG |
| EAN or UPC | 840779108954 |
