Skip to content Skip to navigation menu
3M00840779111688

00840779111688

7100207483 3M DBI-SALA Confined Space Aluminum Tripod with Salalift II Winch8300030, 1 EA
Item #120845761
3M00840779111688
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 7 ft. (2.1 m) aluminum tripod and Salalift™ II winch with 60 ft. (18 m) of 1/4 in. (6.3 mm) galvanized steel wire rope, mounting bracket and carrying bag.

features

  • 7 ft. (2.1 m) aluminum tripod (model 8000000)
  • Telescoping adjustable locking legs
  • Built-in pulley system
  • Specialized safety shoes and leg support chain
  • Integrated 5,000 lb. (22 kN) eyebolt anchor points
  • Manually operated winch (model 8102001)
  • 60 ft. (18 m) of 1/4 in. (6.3 mm) galvanized steel wire rope
  • 6:1 gear ratio mechanical advantage
  • Free-wheel mode
  • Built-in fall protection
  • Overload clutch
  • Swiveling snap hook with impact indicator
  • Quick connect winch/SRL mount bracket
  • Equipped with 3M™ Connected Safety ID (CSID)
Weight 81.7 LB
EAN or UPC 840779111688
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison