3M
00840779112326
7100241957 3M Spill Control Safe Bucket with Hook and Loop Closure 1500140, 250 lb Capacity, Vinyl, 12.5 in dia x 15 in
Item #120845764
description
- Vinyl bucket with hook and loop closure system, 250 lb. (113.4 kg) capacity.
features
- Heavy-duty vinyl is easy to clean
- Innovative hook and loop closure system
- Carabiner and hoisting strap
- Six built in connection points for tethering tools with 10 lb. (4.5 kg) load rating each
- Puncture resistant plating sewn into the base of the bucket
- 250 lb. (113.4 kg) load rating
- 15 in. height x 12.5 in diameter (38 cm x 31.75 cm)
| Color | Black, Yellow |
| Weight | 4.03 LB |
| EAN or UPC | 840779112326 |
