3M
00840779112678
7100231964 3M DBI-SALA Confined Space Portable Telescoping Fall Arrest PostExtension 8516692, 14 in
Item #120845766
description
- 14 in. (35.6 cm) portable fall arrest post extension.
features
- 14 in. (35.6 cm) extension for portable fall arrest post
- Tie-off one worker at 1740mm
- 360 degrees of protection for 1 worker
- Lightweight, corrosion resistant aluminium construction
| Color | Green |
| Overall Length [Min] | 14 in |
| Standard | OSHA 1926.502, OSHA 1910.66 |
| For Use With | Portable Fall Arrest Post |
| Weight | 6.905 LB |
| EAN or UPC | 840779112678 |
