3M
00840779150588
7100214243 3M DBI-SALA Hook2Hook Tether w/Swivel 1500160, 10 EA/PACK
Item #120845796
description
- Tool tether, coil tether with swivel, 5 lb. (2.3 kg) capacity, single leg with self-locking carabiner hooks at both ends.
features
- Compact design stays close to the body
- Third party certified to a 5 lb. (2.3 kg) maximum capacity with 2:1 safety factor
- Lightweight dual locking aluminum carabiners
- Vinyl-coated braided steel coil
- Ergonomic swivel
- 10 pack
- 4 in. (10.2 cm) in length relaxed, 62 in. (157.5 cm) in length stretched
- Meets ANSI / ISEA 121-2018
| Overall Length [Max] | 101.6 mm |
| Overall Length [Min] | 62 in |
| Standard | ANSI / ISEA 121-2018 |
| Weight | 3.4 LB |
| EAN or UPC | 840779150588 |
